Skip Content
RIGGER FIREWALL FR BOOT SZ6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGGER FIREWALL FR BOOT SZ6

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW53-1-6
  • Mfr. Model # VW53-1-6
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Orange/Black
  • Item Safety Work Boot
  • Height 14"
  • Size 6
  • Resists Cement, Fuel, Oil, Chemicals, Slips, Contact up to 300 Degrees C
  • Gender Men's
  • Standards CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate, CSA Omega - ESR 18 kV, MT/75 Metatarsal Protection, CGSB 155.20 Hydrocarbon Flash Fire Protection
  • Closure Type Lace
  • Upper Material NBR
  • Toe Type Steel
  • Midsole Material Steel
  • Outsole Material NBR
  • Metatarsal Guard Yes
  • Insulation Type None
  • Shank Material Steel
  • Waterproof Yes
  • Insulated No
  • For Outdoor Traction Yes
  • Footwear Sole Pattern Self-Cleaning Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list