Skip Content
RIGGER FIREWALL FR BOOT SZ13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGGER FIREWALL FR BOOT SZ13

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW53-1-13
  • Mfr. Model # VW53-1-13
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Black/Orange
  • Item Wildland Firefighter Boots
  • Height 14"
  • Size 13
  • Standards NFPA 1971-2013, CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: MT/75 Metatarsal Protection, CGSB 155.20 Hydrocarbon Flash Fire Protection: TPP 43.7 cal/cm² (with Spacer), 41.4 cal/cm² (without Spacer)
  • Shank Material Steel
  • Resists Cement, Fuel, Oil, Chemicals, Slips, Contact up to 300 Degrees C
  • Waterproof Yes
  • Gender Men's
  • Toe Type Steel
  • Upper Material NBR
  • Midsole Material Steel
  • Metatarsal Guard Yes
  • Footwear Width M
  • Outsole Material NBR
  • Footwear Closure Type Lace Up
  • Footwear Sole Pattern Lug
  • Insulation Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list