Skip Content
RIGGER FIREWALL FR BOOT SZ11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGGER FIREWALL FR BOOT SZ11

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALMVW53-1-11
  • Mfr. Model # VW53-1-11
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs

Technical Specs

  • Height 14"
  • Colour Black/Orange
  • Size 11
  • Item Wildland Firefighter Boots
  • Waterproof Yes
  • Resists Cement, Fuel, Oil, Chemicals, Slips, Contact up to 300 Degrees C
  • Standards NFPA 1971-2013, CSA Z195-09/ASTM F2413-11 Class 1 Steel Toe and Plate: ESR 18 kV: MT/75 Metatarsal Protection, CGSB 155.20 Hydrocarbon Flash Fire Protection: TPP 43.7 cal/cm² (with Spacer), 41.4 cal/cm² (without Spacer)
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material NBR
  • Outsole Material NBR
  • Midsole Material Steel
  • Metatarsal Guard Yes
  • Footwear Width M
  • Footwear Closure Type Lace Up
  • Footwear Sole Pattern Lug
  • Insulation Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list