RIG WASH 1 GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIG WASH 1 GAL

SIMPLE GREEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SRN0110000403001
  • Mfr. Model # 0110000403001
  • UNSPSC # 47131820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.875 lbs

Technical Specs

  • Container Type HDPE
  • For Use On Oil Rigs, Platforms, Tools, Equipment
  • Size 1 gal.
  • Item Degreaser
  • Recommended Dilution 1:3 to 1:50
  • Removes Grease, Oil, Dirt
  • VOC Content 2%
  • Net Weight 128 oz.
  • Flash Point 100 Degrees C

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list