Skip Content
RIG DIAMOND CORING 2.3HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIG DIAMOND CORING 2.3HP

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS966916101
  • Mfr. Model # 966916101
  • UNSPSC # 20102007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 60.0 lbs

Technical Specs

  • Includes Single Speed Gearbox And Vacuum Plate
  • Features Single Speed Gearbox And Electronic Overload Protection, Mechanical Clutch Reduces Risk Of Motor Damage, V-Groove Roller Carriage For Accurate Alignment
  • Motor HP 2.3
  • Item Diamond Coring Rig
  • No Load RPM 540
  • Overall Depth 19"
  • Tool Weight 51.0 lb.
  • Overall Height 33"
  • Overall Width 10-1/2"
  • Voltage BlankValue
  • Amps 15.0
  • Base Size 10-1/2" x 16-1/4"
  • Column Dia. 1-3/4" x 2-1/2"
  • Core Bit Cap Concrete 6"
  • Coring Rig Product Grouping Coring Rigs and Drills
  • Corded/Cordless Corded
  • Column Height 31"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list