Skip Content
RIDGID COUPLING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIDGID COUPLING

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ZN50
  • Mfr. Model # 3ZN50
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
  • Item Rigid Shaft Coupling
  • Keyway Width (In.) 1/4
  • Material Zinc Plated Steel
  • Max. Torque (In.-Lbs.) 1300
  • Outside Dia. 2-1/4"
  • Screw Size (In.) 3/8-16 x 3/8
  • Design Locks Securely to Shafting with Socket Setscrews (Two)
  • Type One Piece Set Screw Type
  • Max. RPM 1800
  • Provides High Strength at Lower Cost
  • Machined From Bar Stock
  • Overall Length 4"
  • Bore Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list