Skip Content
RIDGED BOX HANGER TRUCK,600 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RIDGED BOX HANGER TRUCK,600 LB

NATIONAL HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EHZ4
  • Mfr. Model # 3EHZ4
  • UNSPSC # 30171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Finish Zinc
  • Height (In.) 2
  • Length (In.) 1-1/2
  • Item Ridged Box Hanger Truck Only
  • For Use With Hi-Tensile Rail WWG3FVT6, WWG3FVT7 and GGH3FVT8
  • Material Steel
  • Package Quantity 1
  • Max. Wheel Dia. (In.) 2-9/64
  • Stanley Class Number 182519
  • Stanley EDP Number 5050
  • Width (In.) 4-1/2
  • Bearings Steel
  • Hardware Not Included
  • Max. Weight (Lb.) 600
  • Roller Width/Dia. (In.) No Roller

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list