RIBLESS DUALLY DOLLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIBLESS DUALLY DOLLY

AUTO DOLLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MERM998031R
  • Mfr. Model # M998031R
  • UNSPSC # 24101659
  • CATALOGUE PAGE # 2917
  • Shipping Weight 96.0 lbs

Product Details

Merrick Machine Auto Dollies, Size 24 in. x 16 in. x 6 in., Lifting Capacity 5,200 lbs., Material Steel

Technical Specs

  • Material Steel
  • Item Heavy-Duty V-Groove Dually Dolly, Single
  • Lifting Capacity 5,200 lbs.
  • Size 24" x 16" x 6"
  • Lifting Height Min. N/A
  • Finish Red Painted
  • For Use With Can Make Your Big Trucks and Trailers Just as Mobile in Any Direction as Any Other Vehicle on Our Standard and Heavy Duty Auto Dolly Sets.
  • Type Dually Dolly
  • Used For To Move and Position Vehicle, Material in Any Direction.
  • Axle Type N/A
  • Lifting Range N/A
  • Lifting Height Max. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list