RIBBON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIBBON

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY114547
  • Mfr. Model # M71-R6000
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 2258
  • Shipping Weight 0.2 lbs

Product Details

BMP71 R6000 Black Ribbon. Features: 1 meter probe with a white LED, rechargeable Li-polymer battery, 1 G SD memory card, and ability to record still images or take streaming video.

Technical Specs

  • Item R6000 Ribbon, Black, 2" x 150'
  • Colour Black
  • Width 2"
  • Length 150 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list