RIBBON RED 4.4IN X 290FT (2/PK) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIBBON RED 4.4IN X 290FT (2/PK)

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY52045
  • Mfr. Model # 52045
  • UNSPSC # 44103112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

MiniMark(TM) industrial printer, ribbon, 4.4 inch by 290 foot, colour red.

Technical Specs

  • Colour Red
  • Length 290 ft.
  • Item Ribbon Cartridge
  • Width 4-7/16"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list