Skip Content
RIBBON POWERMRK BLUE 8.8IN X 200FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIBBON POWERMRK BLUE 8.8IN X 200FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY13515
  • Mfr. Model # 13515
  • UNSPSC # 44103112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Length 200 ft.
  • For Use With Mfr. No. 13500
  • Colour Blue
  • Item Ribbon Cartridge
  • Width 8-3/4"
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list