Skip Content
RIBBON MUD MIXER 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIBBON MUD MIXER 5IN

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHRM773
  • Mfr. Model # RM773
  • UNSPSC # 20122823
  • CATALOGUE PAGE # 310
  • Shipping Weight 1.52 lbs

Product Details

Ribbon mixer. Ribbon design ensures even mix of all kinds of materials. Ideal for mixing paint, drywall mud, adhesives and coatings. Works best at 500 - 900 RPM. 5 inches.

Technical Specs

  • Shaft Dia. 1/2"
  • Application For Mixing Drywall Mud or Paint
  • Includes Mixer
  • For Use With 1/2" Variable Speed Drill
  • Length 30"
  • Item Mud Mixer
  • Construction High Quality Plated Steel
  • Head Type Ribbon
  • Max. RPM 500 to 900
  • Head Dia. 4.75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list