RIBBON IP-R4407WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIBBON IP-R4407WT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYIP-R4407WT
  • Mfr. Model # IP-R4407-WT
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1367
  • Shipping Weight 1.02 lbs

Product Details

Bradys IP(TM) Thermal Transfer Printer is a new, smart solution for high-performance printing. The Brady IP(TM) Printer is a fully integrated, easy-to-use printer, material, and software system. Includes M12 Lithium-Ion battery pack, charger, test leads,

Technical Specs

  • Item IP-R4407WT Ribbon
  • Colour White
  • Length 984 ft.
  • Width 4-21/64"
  • Characteristics High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance
  • Formulation Resin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list