Skip Content
RIBBON IP-R4402WT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIBBON IP-R4402WT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYIP-R4402WT
  • Mfr. Model # IP-R4402WT
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1367
  • Shipping Weight 0.79 lbs

Product Details

Bradys IP(TM) Thermal Transfer Printer is a new, smart solution for high-performance printing. The Brady IP(TM) Printer is a fully integrated, easy-to-use printer, material, and software system. Includes Fork Meter only without battery or accessories.

Technical Specs

  • Item IP-R4402WT Ribbon
  • For Use With Brady IP(TM) Printers
  • Colour White
  • Length 984 ft.
  • Width 3-17/64"
  • Characteristics High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance
  • Formulation Resin

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list