Skip Content
RIBBED NECK BOLT AND NUTS PK 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIBBED NECK BOLT AND NUTS PK 12

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH1XNB2
  • Mfr. Model # 1XNB2
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Finish Galvanized
  • Item Fiberglass Door Fasteners
  • Height (In.) 1/4
  • Length (In.) 1/2
  • Material Steel
  • Package Quantity 12
  • Type Ribbed Neck Bolts and Nuts
  • Width (In.) 1/4
  • Hardware Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list