Skip Content
RHINO SINGLE UNIT 5200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RHINO SINGLE UNIT 5200

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1755749
  • Mfr. Model # 1755749
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1362
  • Shipping Weight 2.4 lbs

Product Details

The Rhino 5200 is a rugged industrial label printer. The unit is designed to quickly label cables, patch panels, racks, and equipment or for general labeling around a facility. Includes one 3/4 inch flexible nylon label cartridge. Accepts tape widths

Technical Specs

  • Item RHINO 5200
  • Max. Lines of Print 4
  • Colour Yellow
  • For Use With Dymo Industrial Labels with Chemical-Heat and UV-Resistant Materials, Prints Heat-Shrink Tubes and Non-Adhesive Labels.
  • Includes Rhino Industrial 5200 Label Maker, ND Vinyl Label Cartridge, Black on White, 3/4" X 18',User Manual CD-ROM.
  • Material Vinyl/Nylon/Polyester
  • Battery Size (6) AA
  • Display (2) Line
  • Overall Length 11-1/4"
  • Standards ANSI/TIA/EIA-606-A
  • Overall Width 6-3/8"
  • Overall Height 3-1/2"
  • Font Size Double Extra Small, Extra Small, Small, Medium, Large, Extra Large, Big
  • Printhead Thermal Transfer, 180 Dpi
  • Print Type Rugged Industrial
  • Tape Width 1/4, 3/8, 1/2, 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list