Skip Content
RHINO 3/4IN GREEN VINYL-19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RHINO 3/4IN GREEN VINYL-19MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805420
  • Mfr. Model # 1805420
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.11 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 1/2 in. x 18 ft. Colour green.

Technical Specs

  • Item Label Tape Cartridge
  • For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
  • Colour White/Green
  • Length 18 ft.
  • Max. Lines of Print 5
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Width 3/4"
  • Label Type Outdoor
  • Adhesive Yes
  • Tape Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list