Skip Content
RHINO 3/4IN BLACK VINYL-19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RHINO 3/4IN BLACK VINYL-19MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805436
  • Mfr. Model # 1805436
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.13 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 3/4 in. x 18 ft. Colour black.

Technical Specs

  • Application General Labeling and Extreme Conditions
  • Colour White/Black
  • For Use With Mfr. No. 1734520, 1734519 - Rhino 6000, or 1755749, 1756589 - Rhino 5200 or 1835374 - Rhino 4200
  • Item Label Tape Cartridge
  • Length 18 ft.
  • Width 3/4"
  • Max. Lines of Print 5
  • Legend Blank
  • Adhesive Yes
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Standards OSHA, ANSI and ISO
  • Tape Material Vinyl
  • Label Type Permanent Vinyl
  • Indoor / Outdoor Outdoor
  • Metal Detectable No
  • Label Maker Tape Thickness 0.0070"
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list