Skip Content
RHINO 1IN YELLOW VINYL-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RHINO 1IN YELLOW VINYL-24MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805431
  • Mfr. Model # 1805431
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.15 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 1 in. x 18 ft. Colour yellow.

Technical Specs

  • Application General Labeling and Extreme Conditions
  • Colour Yellow
  • For Use With Mfr. No. 1734520, 1734519 - Rhino 6000
  • Item Label Tape Cartridge
  • Length 18 ft.
  • Adhesive Yes
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Max. Lines of Print 5
  • Width 1"
  • Legend Blank
  • Metal Detectable No
  • Standards OSHA, ANSI and ISO
  • Label Type Permanent Vinyl
  • Tape Material Vinyl
  • Indoor / Outdoor Outdoor
  • Label Maker Tape Thickness 0.0070"
  • Label Maker Tape Finish Matte

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list