Skip Content
RHINO 1IN METALLIC PERM POLY-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RHINO 1IN METALLIC PERM POLY-24MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805434
  • Mfr. Model # 1805434
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.16 lbs

Product Details

Permanent polyester tape cartridges are used on flat surfaces for equipment, bins, and patch panels. Size 1 in. x 18 ft. Colour metallic.

Technical Specs

  • For Use With Mfr. No. Rhino 6500, Rhino 6000
  • Width 1"
  • Temp. Range -0.4 Degrees F - 248 Degrees F
  • Length 18 ft.
  • Item Label Tape Cartridge
  • Max. Lines of Print 5
  • Colour Black/Metallic Silver
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Adhesive Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list