RHINO 1IN CLEAR PERM POLY-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RHINO 1IN CLEAR PERM POLY-24MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805433
  • Mfr. Model # 1805433
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.16 lbs

Product Details

Permanent polyester tape cartridges are used on flat surfaces for equipment, bins, and patch panels. Size 1 in. x 18 ft. Colour clear.

Technical Specs

  • Colour Black/Clear
  • Length 18 ft.
  • For Use With Mfr. No. Rhino 6500, Rhino 6000
  • Item Label Tape Cartridge
  • Temp. Range -0.4 Degrees F - 248 Degrees F
  • Max. Lines of Print 5
  • Label Type Indoor/Outdoor
  • Width 1"
  • Adhesive Yes
  • Tape Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list