Skip Content
RHINO 1IN BLUE VINYL-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RHINO 1IN BLUE VINYL-24MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805423
  • Mfr. Model # 1805423
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.11 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 1 in. x 18 ft. Colour blue.

Technical Specs

  • Colour White/Blue
  • For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
  • Item Label Tape Cartridge
  • Length 18 ft.
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Max. Lines of Print 5
  • Width 1"
  • Adhesive Yes
  • Label Type Outdoor
  • Tape Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list