RHINO 1IN BLACK VINYL-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RHINO 1IN BLACK VINYL-24MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805432
  • Mfr. Model # 1805432
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.15 lbs

Product Details

Vinyl permanent tape cartridge for Rhino label printer. Used on all surfaces and ideal for outdoor and colour coding applications. Size 1 in. x 18 ft. Colour black.

Technical Specs

  • Colour White on Black
  • Item Label Tape Cartridge
  • Length 18 ft.
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Max. Lines of Print 5
  • For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000
  • Adhesive Yes
  • Tape Material Vinyl
  • Width 1"
  • Label Type Outdoor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list