Skip Content
RHINO 101 3/4X1.5IN SELF LAM LABEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RHINO 101 3/4X1.5IN SELF LAM LABEL

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1734862
  • Mfr. Model # 1734862
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Rhino 101 Manual Label Maker features large writing window, built-in label cutter for one-handed operation, and thumb-driven label advance that prevents smearing. Clips to belt for instant access. Includes a retractable Sharpie(R) marker.

Technical Specs

  • Length 11-1/2 ft.
  • Item Label Tape Cartridge
  • Colour Black/White
  • Width 3/4"
  • Label Type Indoor/Outdoor
  • For Use With Rhino(TM) 101 Label Maker
  • Tape Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list