RHINO 1/4IN WHITE PERM POLY-6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RHINO 1/4IN WHITE PERM POLY-6MM

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO1805442
  • Mfr. Model # 1805442
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1363
  • Shipping Weight 0.07 lbs

Product Details

Permanent polyester tape cartridges are used on flat surfaces for equipment, bins, and patch panels. Size 1/2 inch x 18 ft. Colour white.

Technical Specs

  • Colour Black/White
  • Item Label Tape Cartridge
  • For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 4200, Rhino 3000, Rhino 1000
  • Max. Lines of Print 1
  • Length 18 ft.
  • Adhesive Yes
  • Label Type Indoor/Outdoor
  • Temp. Range -0.4 Degrees F - 248 Degrees F
  • Width 1/4"
  • Tape Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list