Skip Content
RGLTR,3000SRS,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RGLTR,3000SRS,NPT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR37451-100
  • Mfr. Model # R37451-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Includes Panel Nut
  • Item Pneumatic Regulator
  • Series 3000
  • Adjustment Knob Standard Knob
  • Valve Design Balanced
  • Gauge Port 1/8" NPT
  • ISO Class -
  • Max. Inlet Pressure - Regulators 250 PSI
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Temp. - Regulators 140 Degrees F
  • Adjustment Range - Regulators 0 - 140 PSI
  • Max. Flow - Regulators 293 CFM
  • Body Material Aluminum
  • Overall Length 3.25"
  • Pipe Size - Regulators 3/4"
  • Overall Width - Regulators 4.09"
  • Overall Height - Regulators 7.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list