Skip Content
RGLTR,2000SRS,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RGLTR,2000SRS,NPT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR37341-100
  • Mfr. Model # R37341-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • Item Pneumatic Regulator
  • Includes Panel Nut
  • Series 2000
  • Gauge Port 1/8" NPT
  • Valve Design Balanced
  • Adjustment Knob Standard Knob
  • ISO Class -
  • Max. Inlet Pressure - Regulators 250 PSI
  • Max. Temp. - Regulators 140 Degrees F
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Flow - Regulators 215 CFM
  • Adjustment Range - Regulators 0 - 140 PSI
  • Overall Length 2.75"
  • Body Material Aluminum
  • Pipe Size - Regulators 1/2"
  • Overall Width - Regulators 3.14"
  • Overall Height - Regulators 5.41"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list