Skip Content
RGLTR,2000SRS,NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RGLTR,2000SRS,NPT

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGR37331-100
  • Mfr. Model # R37331-100
  • UNSPSC # 27131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Item Pneumatic Regulator
  • Max. Flow 179 cfm
  • Includes Panel Nut
  • Max. Temp. 140 Degrees F
  • Series 2000
  • Adjustment Knob Standard Knob
  • Gauge Port 1/8" NPT
  • Valve Design Balanced
  • Max. Pressure 250 psi
  • ISO Class -
  • Adjustment Range 0 to 140 psi
  • Compressed Air Regulator Product Grouping General Purpose Air Regulator
  • Max. Inlet Pressure - Regulators 250 PSI
  • Max. Flow - Regulators 179 CFM
  • Max. Temp. - Regulators 140 Degrees F
  • Adjustment Range - Regulators 0 - 140 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List