Skip Content
RFSN-10 SWITCH FLOAT 20FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RFSN-10 SWITCH FLOAT 20FT

LITTLE GIANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGP599210
  • Mfr. Model # 599210
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 1857
  • Shipping Weight 2.1 lbs

Product Details

Piggyback styloe mechanical float switch, 120 volts, 13 amps and cord length is 20 feet.

Technical Specs

  • Cord Length (Ft.) 20 ft.
  • Max. Temp. (F) 140
  • Pumping Range Min./Max. 7" - 36"
  • Max. Voltage 120
  • Max. Amps Running 13
  • Switch Type Normally Open
  • Voltage 115 V/230 V
  • Wire Gauge 16
  • Max. Water Level Adjustment 36
  • Min. Water Level Adjustment 7
  • For Use With RFSN-10
  • HP @ 1 Phase - 115V 1/2
  • Item Remote Float Switch
  • HP @ 1 Phase - 230V 1
  • Agency Compliance UL, CSA
  • Amps 13
  • Float Switch Contact Form Normally Open
  • Electrical Connection - Pumps Piggyback
  • Float Switch Cord Length 20 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list