Skip Content
RFNUT 10-32 150 ST 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RFNUT 10-32 150 ST 25/PK

SHEREX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SHXRFK21032-150-25
  • Mfr. Model # RFK21032-150-25
  • UNSPSC # 31161712
  • CATALOGUE PAGE # 1076
  • Shipping Weight 0.28 lbs

Product Details

Floating nut aligns to drive angle of screw eliminating cross threading and spin out. Allows for installation in post painted or powder coated applications. Designed with higher thread strength. U.S. Patent No. 7,713,011.

Technical Specs

  • Application Cage Nuts, Clinch Nuts, Floating Nut Plates or Weld Nuts are Typically Used.
  • Item Riv-float
  • Length 0.7195"
  • Grip Range 0.027" - 0.150"
  • Hole Size 0.391"
  • Head Dia. 0.455"
  • Body Dia. 0.390"
  • Head Height 0.022"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list