Skip Content
RFDP300 MW PAD TWO SIDE SB 100/BA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RFDP300 MW PAD TWO SIDE SB 100/BA

BRADY SPC ABSORBENTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SORRFDP300
  • Mfr. Model # RFDP300
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2687
  • Shipping Weight 15.6 lbs

Product Details

Re-Form(TM) Eco-Friendly Sorbents. Re-Form(TM) Xplus. Pads 15 inch x 19 inch 100/case.

Technical Specs

  • Colour Gray
  • Length 18"
  • Item Pads 15" x 19" 100/case
  • Material 80% Recycled Newsprint and Raw Cellulose
  • Width 16"
  • Standards EPA 40 CFR 112.7(c)(1)(vii): OSHA 29 CFR 1910.120(j)(1)(vii): OSHA 29 CFR 1910.22(a)(2)
  • Perforations Center
  • Absorbency Weight Medium
  • Volume Absorbed Per Pkg. 32 gal.
  • Fluids Absorbed Universal, Maintenance
  • Recycled Content (%) 80%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list