Skip Content
RF HAO 39.5X53 55GL XXSTG MB 100/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RF HAO 39.5X53 55GL XXSTG MB 100/CA

ROLLPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPKMXF4053-30MB
  • Mfr. Model # MXF4053-30MB
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.4 lbs

Product Details

Extra extra strong container liner. Size 39.5 in. x 53 in. 55 US gal capacity. Magnum Blue. Perfectly matched to the container which means they're more convenient, more efficient and a great choice for enivronmental source reduction.150 per case.

Technical Specs

  • Colour Magnum Blue
  • Bags per Roll/Pack 10

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List