RF HAO 39.5X53 55GL XSTG C 150/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RF HAO 39.5X53 55GL XSTG C 150/CA

ROLLPAK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RPKMXF4053-25C
  • Mfr. Model # MXF4053-25C
  • UNSPSC # 24111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.77 lbs

Product Details

Extra strong container liner. Size 39.5 in. x 53 in. 55 US gal capacity. Magnum Blue. Perfectly matched to the container which means they're more convenient, more efficient and a great choice for enivronmental source reduction.150 per case.

Technical Specs

  • Bags per Roll/Pack 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list