Skip Content
REVOLVING SHELVING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVOLVING SHELVING

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1700-95
  • Mfr. Model # 1700-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Multi-Sized Revolving Storage Bin Unit
  • Colour Gray
  • Material All Welded Steel
  • Load Capacity 2,625 lbs.
  • Number of Shelves 0
  • Overall Height 65-3/4"
  • Overall Width 44", 34", 28"
  • Permanent Bins/Shelf Top Shelf: 6/Shelf (6 total), Middle Shelf: 5/Shelf (15 total) Bottom Shelf: 5/Shelf (5 total). 26 Bins per Rotabin
  • Shelf Type Top Bins: Flat-bottom Revolving. Bottom bin: Scoop-Bottom Revolving
  • Overall Dia. 44"
  • Load Cap. per Shelf (1) 625 lbs., (2) 500 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list