Skip Content
REVOLVING SHELF UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVOLVING SHELF UNIT

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM1504-95
  • Mfr. Model # 1504-95
  • UNSPSC # 24102000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 196.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Material All Welded Steel
  • Number of Shelves 1
  • Load Capacity 2,500 lbs.
  • Item 44" Revolving Storage Bin Unit
  • Overall Height 46-1/2"
  • Permanent Bins/Shelf 5 Bins per Shelf (4 shelves total) 20 Bins per Rotabin
  • Shelf Type Scoop-Bottom Revolving
  • Overall Dia. 44"
  • Load Cap. per Shelf 625 lbs.
  • Shelf Dia. 44"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list