REVOLVING BALL KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REVOLVING BALL KNOB

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN319.2-50M12A
  • Mfr. Model # 319.2-50M12A
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.52 lbs

Technical Specs

  • Colour Black
  • Material Phenolic Plastic
  • Length 21mm
  • Type Threaded Stud
  • Thread Size M12 x 1.75
  • Knob Type Revolving Ball
  • Components Threaded Spindle, Hand Piece
  • Overall Length 3.9
  • Thread Type Metric
  • Screw Length 53/64"
  • Diameter 1.97
  • Base Dia. (In.) 0.78125
  • Item Ball Knobs
  • Finish Zinc-Plated, Blue Passivized
  • Height 1.97
  • Style Revolving Ball Knob
  • Standards Steel, Zinc-Plated, Blue Passivized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list