Skip Content
REVOLVING BALL KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVOLVING BALL KNOB

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN319.2-40-3/8X16
  • Mfr. Model # 319.2-40-3/8X16
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.26 lbs

Technical Specs

  • Thread Size 3/8"-16
  • Length 0.55
  • Colour Black
  • Material Phenolic Plastic
  • Type Threaded Stud
  • Knob Type Revolving Ball
  • Screw Length 35/64"
  • Thread Type Inch
  • Components Threaded Spindle, Hand Piece
  • Overall Length 2.95
  • Diameter 1.57
  • Base Dia. (In.) 0.625
  • Finish Zinc-Plated, Blue Passivized
  • Height 1.57
  • Item Ball Knobs
  • Style Revolving Ball Knob
  • Standards Steel, Zinc-Plated, Blue Passivized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list