REVOLVING BALL KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REVOLVING BALL KNOB

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN319.2-25M6B
  • Mfr. Model # 319.2-25M6B
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Material Phenolic Plastic
  • Thread Size M6 x 1
  • Length
  • Type Tapped
  • Components Threaded Spindle, Hand Piece
  • Knob Type Revolving Ball
  • Thread Type Metric
  • Overall Length 1.48
  • Diameter 0.98
  • Base Dia. (In.) 0.375
  • Finish Zinc-Plated, Blue Passivized
  • Height 0.98
  • Item Ball Knobs
  • Style Revolving Ball Knob
  • Tap Type (In.) Blind
  • Standards Steel, Zinc-Plated, Blue Passivized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list