Skip Content
REVOLVING BALL KNOB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVOLVING BALL KNOB

JW WINCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WIN319.2-25M6A
  • Mfr. Model # 319.2-25M6A
  • UNSPSC # 31162801
  • CATALOGUE PAGE # 655
  • Shipping Weight 0.06 lbs

Technical Specs

  • Length 11mm
  • Material Phenolic Plastic
  • Thread Size M6 x 1
  • Type Threaded Stud
  • Components Threaded Spindle, Hand Piece
  • Colour Black
  • Overall Length 1.91
  • Screw Length 7/16"
  • Knob Type Revolving Ball
  • Diameter 0.98
  • Thread Type Metric
  • Base Dia. (In.) 0.375
  • Height 0.98
  • Finish Zinc-Plated, Blue Passivized
  • Item Ball Knobs
  • Style Revolving Ball Knob
  • Standards Steel, Zinc-Plated, Blue Passivized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list