Skip Content
REVERSIBLE SHIRT POCKET SCRIBER,CAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIBLE SHIRT POCKET SCRIBER,CAR

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HAT1
  • Mfr. Model # 6HAT1
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Finish Annodized
  • Item Reversible Shirt Pocket Scriber
  • Replaceable Tip Yes
  • Overall Length (In.) 5-1/2
  • Point Type Carbide
  • Tip Material Carbide
  • Handle Material Aluminum
  • Handle Dia. (In.) 1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list