REVERSIBLE SCREWDRIVER HANDLE,MAG,I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

REVERSIBLE SCREWDRIVER HANDLE,MAG,I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1VXN6
  • Mfr. Model # 1VXN6
  • UNSPSC # 27112710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Item Reversible Screwdriver Handle
  • Finish Polished
  • Ratcheting Yes
  • Features Bit storage
  • Driver Type 8-in-1
  • Handle Design Soft Grip
  • Overall Length 7"
  • Includes Nutdriver 1/4"
  • Bit Style 1/4" Hex
  • Drive Size 1/4"
  • Shank Type Hex
  • Sizes Included Phillips #2
  • Bit Retainer Type Magnetic
  • Shank Material Steel
  • Standards ANSI
  • Primary Application General Purpose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Single End/Double End Single End
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list