Skip Content
REVERSIBLE RATCHET, 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

REVERSIBLE RATCHET, 1/2

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9841
  • Mfr. Model # 9841
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

1/2 inch reversible ratchet.

Technical Specs

  • Features For use with sockets. Reversible for clockwise and counter-clockwise directions. Extremely smooth action. Quick, easy and reliable locking of attached sockets. Chrome vanadium steel: forged
  • Finish Red
  • Item Ratchet
  • Material Chrome Vanadium Steel: Forged
  • Head Style Swivel
  • Overall Length 10-1/2"
  • Drive Size 1/2"
  • Reversing Yes
  • Standards IEC 60900 ASTM F1505
  • Number of Geared Teeth 1
  • Tether Capable Not Tether Capable
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Head Movement Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list