Skip Content
REVERSIBLE IMPACT DRIVER SET W/POUC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIBLE IMPACT DRIVER SET W/POUC

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN70220
  • Mfr. Model # 70220
  • UNSPSC # 27111709
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • For Use With 3/8'' (10mm) Square Drive Impact Sockets
  • Standards ANSI/MIL
  • Item Screwdriver Set
  • Finish Black Oxide
  • Overall Length 5-1/2"
  • Drive Size 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list