Skip Content
REVERSIBLE HOOK,MAG,BLUE,2-1/4 DIA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIBLE HOOK,MAG,BLUE,2-1/4 DIA,

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E727
  • Mfr. Model # 10E727
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.39 lbs

Product Details

Reversible Hook, Magnetic, Material Ceramic Magnet, Finish Plastic Round Base with Zinc Plated Hook, Blue, Overall Length 4 In., Hook Height 3-3/8 In., Hook Eye Inside H 3/8 In., Hook Eye Inside W 3/4 In., Width 3/16 In., Opening Size 3/4 In., Base Dia. 2-1/4 In., Working Load Limit 25 lb., Weight 0.35 lbs.

Technical Specs

  • Colour Blue
  • Item Reversible Hook
  • Mounting Magnetic
  • Weight 0.35 lbs.
  • Number of Hooks 1
  • Working Load Limit 25 lb.
  • Hook Eye Inside H 3/8"
  • Hook Eye Inside W 3/4"
  • Base Dia. 2.25"
  • Hook Height 3-3/8"
  • Hook Base Width 3/16"
  • Points Per Hook 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list