REVERSIBLE DRILL, 3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REVERSIBLE DRILL, 3/8 IN.

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF2YPR3
  • Mfr. Model # 2YPR3
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

Pneumatic Drill, Gen. Duty, Drill Chuck Type Keyed, Chuck Sz. 3/8 In, HP 1/2, Free Spd. 1800 RPM, Avg. CFM at15 Sec. Run Tm. 3.8, CFM atFull Ld. 15, Req. Press. 90 PSI, Reversing, Bearing Ball/Roller Bearing, Composite Handle Mat., Throttle Type' Trigger,

Technical Specs

  • Tool Weight 2.4 lbs.
  • Includes Chuck Key
  • Average CFM @ 15 Second Run Time 3.80
  • HP 0.5
  • Style Pistol
  • Item Air Drill
  • Duty General
  • Gear Train Planetary
  • Bearings Ball and Roller
  • Drill Chuck Type Keyed
  • Housing Material Aluminum
  • Reversing Yes
  • Overall Length 7-1/2"
  • Throttle Type Trigger
  • Handle Material Composite
  • Variable Speed No
  • CFM @ Full Load 15.0
  • Free Speed 1,800 RPM
  • Required Pressure 90 psi
  • Air Inlet 1/4" NPT
  • Chuck Size 3/8"
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list