Discontinued with Replacement
REVERSIBLE DIE GRINDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

REVERSIBLE DIE GRINDER

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF5YAR8
  • Mfr. Model # 5YAR8
  • UNSPSC # 27131511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.04 lbs
Suggested Replacement Product
DIE GRINDER 18 000 RPM 3.4 CFM

Your Price: NA

Product Details

Pneumatic Die Grinder, Industrial Duty, Reversible, 0.7 HP, Rear Exhaust, 3.4 Average CFM at 15 Second Run Time, 13.4 CFM at Full Load, 1/4 in. Collet, Ball Bearing Type, Locking Flange, Composite Material, Composite Handle Material, Lever Throttle, Varia

Technical Specs

  • HP 0.7
  • Bearing Type Ball
  • Includes (2) Stop Spanner
  • Item Air Die Grinder
  • Exhaust Rear
  • Duty Industrial
  • Throttle Lever
  • Overall Length 7-1/2"
  • Handle Material Composite
  • Collet 1/4"
  • CFM @ Full Load 13.4
  • Required Pressure 90 PSI
  • Air Inlet 1/4" NPT
  • Free Speed 18,000 RPM
  • Variable Speed Yes
  • Min. Hose Size 3/8"
  • Grinder Type Reversable
  • Average CFM @ 15 Second Run Time 3.40

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list