Skip Content
REVERSIB,GEAR WRENCH 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIB,GEAR WRENCH 3/8IN

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9526N
  • Mfr. Model # 9526N
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.135 lbs

Technical Specs

  • Finish Fully Polished
  • SAE or Metric SAE
  • Overall Length 6.169"
  • Item Ratcheting Combination Wrench
  • Reversing Yes
  • Number of Points 12
  • Number of Geared Teeth 72
  • Offset 15 Deg.
  • Wrench Style Ratcheting Open End
  • Min. Arc Swing 5 deg.
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List