Skip Content
REVERSIB,GEAR WRENCH 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIB,GEAR WRENCH 3/4IN

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9532N
  • Mfr. Model # 9532N
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.525 lbs

Technical Specs

  • Finish Fully Polished
  • Item Ratcheting Combination Wrench
  • SAE or Metric SAE
  • Overall Length 9.594"
  • Reversing Yes
  • Min. Arc Swing 5 deg.
  • Wrench Style Ratcheting Open End
  • Number of Geared Teeth 72
  • Offset 15 Deg.
  • Number of Points 12
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list