Skip Content
REVERSIB,GEAR WRENCH 19MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIB,GEAR WRENCH 19MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9619N
  • Mfr. Model # 9619N
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.535 lbs

Technical Specs

  • Finish Fully Polished
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 9.594"
  • Reversing Yes
  • Number of Points 12
  • Offset 15 Deg.
  • Min. Arc Swing 5 deg.
  • Number of Geared Teeth 72
  • Wrench Style Ratcheting Open End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List