Skip Content
REVERSIB,GEAR WRENCH 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

REVERSIB,GEAR WRENCH 14MM

GEARWRENCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDT9614N
  • Mfr. Model # 9614N
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.255 lbs

Technical Specs

  • Finish Fully Polished
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 7.398"
  • Number of Geared Teeth 72
  • Reversing Yes
  • Number of Points 12
  • Offset 15 Deg.
  • Min. Arc Swing 5 deg.
  • Wrench Style Ratcheting Open End
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list